14 AWG THHN/THWN-2 Stranded Copper, Green, Cut to Length

Item #: 1281915

Cat #: THHN14STRGRN-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Green, Cut to Length

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Green, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN14STRGRN-CUT

Specifications

Color: Green
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Package Type: Reel
Color: Green
Material: Copper
Volts AC: 600
Gauge: 14
Package Type: Reel
Jacket: PVC
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)