Selector Switch, 2-Position, 30mm, Maintained, Knob, NEMA 4/13

Item #: 128183

Cat #: 800TC-H2A2

UPC: 611320005769

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, 30 mm, Maintained, Black Knob, with White Insert, 2 Normally Open, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Selector Switch, 2 Position, 30 mm, Maintained, Black Knob, with White Insert, 2 Normally Open, Guarded Terminals, Contact Block, NEMA 4/13
Also known as: 611320005769, 800TC-H2A2

Specifications

Amps: 10
Size: 30 mm
Type: 2 Position, Selector Switch
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Type: 2 Position, Selector Switch
Family / Style: 800T
Size: 30 mm
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)