LED Linear Fixture, 40 Watt, 2908 Lumen, 3000K, 120V

Item #: 1281811

Cat #: P7279-3030K9

UPC: 785247224487

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Fixture, 40 Watt, 2908 Lumen, 3000K, 90 CRI, 120 Volt, White Acrylic Diffuser, 0-10V Dimmable, Damp Location Listed

Overview

LED Linear Fixture, 40 Watt, 2908 Lumen, 3000K, 90 CRI, 120 Volt, White Acrylic Diffuser, 0-10V Dimmable, Damp Location Listed
Also known as: 785247224487, P7279-3030K9

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2900
Volts AC: 120
Wattage: 40
Length: 51 in
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 51 in
Light Technology: LED
Lumens: 2900
Wattage: 40
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)