![P50059-1A 16/4C STR BC N/S CMP/CL3P WHITE P50059-1A 16/4C STR BC N/S CMP/CL3P WHITE](https://rexel-cdn.com/products/image.jpg?i=67F88CF9-E984-4027-9D14-3157264F9CFE&f=420)
P50059-1A 16/4C STR BC N/S CMP/CL3P WHITE
Item #: 1281810
Cat #: 57564302
UPC: 032886881794
Sign In or Register to view pricing and more.
Documents & Guides
P50059-1A 16/4C STR BC N/S CMP/CL3P WHITE
Overview
P50059-1A 16/4C STR BC N/S CMP/CL3P WHITE
Also known as: 032886881794, 57564302
Specifications
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Plenum |
Color: | Beige |
Gauge: | 16 |
Conductors: | 4 |
Shielding: | Unshielded |
Volts AC: | 300 |
Material: | Copper |
Color: | Beige |
Conductors: | 4 |
Length: | 1000 ft |
Jacket: | Plenum |
Gauge: | 16 |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)