
Liquidtight Strain Relief Cord and Cable Connector, 3/4" Hub, Cable Range 0.250 - 0.375", Steel
Item #: 128181
Cat #: CG-2575S
UPC: 781381449298
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 3/4 Inch Hubs Cable Range 0.250 - 0.375 Inch, Steel, Color Code: Green
Sign In or Register to view pricing and more.
Overview
Liquidtight Strain Relief Cord and Cable Connector, 3/4 Inch Hubs Cable Range 0.250 - 0.375 Inch, Steel, Color Code: Green
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381449298, CG-2575S
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Diameter Range: | 0.250 - 0.375 in |
Diameter: | 3/4 in |
Diameter Range: | 0.250 - 0.375 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)