Inductive Sensor, Metal Face, 18mm, DC, 5mm Distance, 2m, 18AWG Toughlink

Item #: 128176

Cat #: 871TM-DH5NP18-H2

UPC: 662468003704

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Sensor, Stainless Steel Face, Short Barrel, 18 mm Barrel Diameter, DC, 5 mm Sensing Distance, DC NOC Sourcing, 2 Meter, 18 AWG ToughLink Cordset

Overview

Inductive Sensor, Stainless Steel Face, Short Barrel, 18 mm Barrel Diameter, DC, 5 mm Sensing Distance, DC NOC Sourcing, 2 Meter, 18 AWG ToughLink Cordset
Our Bulletin 871TM Tubular Stainless Steel Sensors are ideal for harsh or extremely demanding environments. These sensors resist impact, abrasion and corrosion—to keep things moving where ordinary sensors grind to a halt. This line features full mechanical seals at all barrel openings and full epoxy encapsulation for optimal performance in the toughest environments.
Also known as: 662468003704, 871TM-DH5NP18-H2

Specifications

Gauge: 18
Length: 2 m
Size: 18 mm
Material: Stainless Steel
Range: 5 mm
Type: Inductive Proximity Sensors
Gauge: 18
Size: 18 mm
Range: 5 mm
Length: 2 m
Material: Stainless Steel
Type: Inductive Proximity Sensors

Customer Reviews

No reviews for this product
(0)