LED Undercabinet Light, 8", 3W, 175L, 3000K, 120V, Dark Bronze

Item #: 1281555

Cat #: ALC2-8-DB

UPC: 714176005447

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Light, 8 Inch, 3 Watt, 175 Lumen, 3000K, 120V, Dark Bronze, Dimmable

Overview

LED Undercabinet Light, 8 Inch, 3 Watt, 175 Lumen, 3000K, 120V, Dark Bronze, Dimmable
Choose from six energy efficient fixture lengths in two finishes. Easy installation with captive mounting screws, quick access door to wiring compartment, and handy accessories such as hardwire box and linking cables.
Also known as: 714176005447, ALC2-8-DB

Specifications

Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Volts AC: 120
Wattage: 3
Length: 8.750 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 8.750 in
Dimmable: Yes
Color: Dark Bronze
Wattage: 3
Light Technology: LED

Customer Reviews

No reviews for this product
(0)