Octagon Box With Adjustable Bar Hanger, 4" Diameter, 1-1/2" Deep, Knockouts, Steel

Item #: 1281425

Cat #: 54151-HUR

UPC: 785592982070

Documents & Guides
Octagon Box With Adjustable Bar Hanger, 4 Inch Diameter, 1-1/2 Inch Deep, (4) 1/2 Inch Side Knockouts, (2) 1/2 and 3/4 Inch Bottom Knockouts, 14 Cubic Inches, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Octagon Box With Adjustable Bar Hanger, 4 Inch Diameter, 1-1/2 Inch Deep, (4) 1/2 Inch Side Knockouts, (2) 1/2 and 3/4 Inch Bottom Knockouts, 14 Cubic Inches, Steel
Topaz's octagon boxes provides labor saving brackets allow the box to be mounted directly onto structural members and provide unobstructed path for the conduit and cable installation.
Also known as: 785592982070, 54151-HUR

Specifications

Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Standards: California Proposition 65
Material: Steel
Depth: 1 1/2 in
Diameter: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)