This product may not be available in all locations.
![](https://img.youtube.com/vi/ZFN_eepMH4g/0.jpg)
![Junction Box, Hinged, Screw Cover, 5" x 3" x 2" Junction Box, Hinged, Screw Cover, 5" x 3" x 2"](https://rexel-cdn.com/products/08cfseriesfamily6929cf64410712.jpg?i=93E963C9-B570-4DD1-9233-4A2F465F8F7B&f=420)
Junction Box, Hinged, Screw Cover, 5" x 3" x 2"
Item #: 128130
Cat #: CF532
UPC: 785928204302
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 5 x 3 x 2 Inch, Fiberglass/Gray
Overview
Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 5 x 3 x 2 Inch, Fiberglass/Gray
The CF Series was designed for use in compact or portable control systems or foruse as an operator interface in both indoor and outdoor environments.
Also known as: 785928204302, CF532
Specifications
Width: | 3 in |
IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12 |
Color: | Gray |
Depth: | 2 in |
Material: | Fiberglass |
Height: | 5 in |
Size: | 5 x 3 x 2 in |
Width: | 3 in |
Color: | Gray |
Material: | Fiberglass |
Size: | 5 x 3 x 2 in |
IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12 |
Depth: | 2 in |
Height: | 5 in |
Customer Reviews
No reviews for this product
(0)