1 IN X-PRF FLEX CPLG 24 IN LG

Item #: 12811

Cat #: EXLK-324

UPC: 781381328708

Sign In or Register to view pricing and more.
Documents & Guides
UNILETS Flexible Coupling, Trade Size: 1 IN, Outside Diameter: 2.06 IN, Flex Length: 24 IN, Bending Radius: 14 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union, Finish: Natural, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certifed, Class I, Division 1 And 2 and Class II, Division 1 And 2, Suitable for Class I, Groups C, D, Class II, Groups E, F, G, Class III, For Use With Threaded Rigid Metal Conduit And IMC

Overview

UNILETS Flexible Coupling, Trade Size: 1 IN, Outside Diameter: 2.06 IN, Flex Length: 24 IN, Bending Radius: 14 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union, Finish: Natural, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certifed, Class I, Division 1 And 2 and Class II, Division 1 And 2, Suitable for Class I, Groups C, D, Class II, Groups E, F, G, Class III, For Use With Threaded Rigid Metal Conduit And IMC
Also known as: 781381328708, EXLK-324

Specifications

Diameter: 1 in
Material: Bronze, Brass
Length: 24 in
Diameter: 1 in
Length: 24 in
Material: Bronze, Brass

Customer Reviews

No reviews for this product
(0)