THERMAL UNIT

Item #: 128093

Cat #: A2.81

UPC: 78590158529

Sign In or Register to view pricing and more.
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 20,Thermal - Melting Alloy Thermal Unit

Overview

Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 20,Thermal - Melting Alloy Thermal Unit
Type S thermal unit, Type A, melting alloy, Class 20
Also known as: 78590158529, A2.81

Specifications

Mounting: Overload
Standards: California Proposition 65
Material: Melting Alloy
Amps Range: 2.470 - 2.680
Mounting: Overload
Material: Melting Alloy
Standards: California Proposition 65
Amps Range: 2.470 - 2.680

Customer Reviews

No reviews for this product
(0)