LED Emergency Light, 120/277VAC

Item #: 1280915

Cat #: SELIN60R4SD

UPC: 080083800360

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Series LED Emergency Light, UL 924 Code Compliant, 120/277VAC, 4 Watts, 60 Foot Range, Sealed Nickel-Cadmium Backup Battery

Overview

Industrial Series LED Emergency Light, UL 924 Code Compliant, 120/277VAC, 4 Watts, 60 Foot Range, Sealed Nickel-Cadmium Backup Battery
The Sure-Lites SELIN industrial series is a UL 924 code compliant emergency light designed to reduce total egress system cost and maintenance as well as ensure reliability in an industrial or wet location environment. It is designed to run for a minimum of 90 minutes during a power outage. Key features include a long life LED source with egress coverage up to 60 feet, a nickel cadmium battery and self-diagnostics which automates the NFPA required testing. The fixture is NEMA 4X, IP66, Title 20 compliant and has a chemically resistant fiberglass housing. This series offers remote capability from 4 watts to 10 watts and is compatible with the Sure-Lites SRP/SRM remote series.
Also known as: 080083800360, SELIN60R4SD

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 4
Volts AC: 120
Color: Gray
Material: Fiberglass
Type: Wet Location
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Volts AC: 120
Material: Fiberglass
Light Technology: LED
Wattage: 4
Color: Gray
Type: Wet Location
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)