Locking Switch, Solenoid, 24V AC/DC, 3 Contacts 2 Safety, 1 Auxiliary

Item #: 1280896

Cat #: 440G-TZS21UTRH

UPC: 889508075501

Sign In or Register to view pricing and more.
Documents & Guides
Locking Switch, GuardMaster, Solenoid, 24 Volt AC/DC, Contacts(Safety and Aux) 2 x PNP (0.2 Amp maximum), 1 x PNP (0.2 Amp maximum), Door Proximity, Actuator-Fully-Flex, Connector 8-Pin Micro (M12)

Overview

Locking Switch, GuardMaster, Solenoid, 24 Volt AC/DC, Contacts(Safety and Aux) 2 x PNP (0.2 Amp maximum), 1 x PNP (0.2 Amp maximum), Door Proximity, Actuator-Fully-Flex, Connector 8-Pin Micro (M12)
The Atlas™ 5 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. With two safety (N.C.) contacts and two auxiliary (N.O.) contacts, the Atlas 5 switch is ideal for PLC-controlled machines.
Also known as: 889508075501, 440G-TZS21UTRH

Specifications

Type: Switch, Interlock
Poles: 3
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock
Color: Red
Volts AC: 24
Poles: 3
Volts DC: 24

Customer Reviews

No reviews for this product
(0)