Open Tool Carrier, 11"

Item #: 1280671
Cat #: 0158-29
UPC: 783310073833
Sign In or Register to view pricing and more.
Documents & Guides
Open Tool Carrier, Heavy Duty, 11 Inch Length, 9 Inch Width, 18 Inch Depth

Overview

Open Tool Carrier, Heavy Duty, 11 Inch Length, 9 Inch Width, 18 Inch Depth
Also known as: 783310073833, 0158-29

Specifications

Depth: 18 in
Length: 11 in
Width: 9 in
Depth: 18 in
Width: 9 in
Length: 11 in

Customer Reviews

No reviews for this product
(0)