6" Goof Ring

Item #: 1280655

Cat #: DLNC6GOOF/R

UPC: 045079978485

Sign In or Register to view pricing and more.
Documents & Guides
Oversize Trim Ring. 6" Inner Diameter x 8" Outter Diameter, White Powder Coat Finish

Overview

Oversize Trim Ring. 6" Inner Diameter x 8" Outter Diameter, White Powder Coat Finish
The 6” GOOF RING is designed specifically for use with THINFIT Series 6” NEW CONSTRUCTION DOWNLIGHT 11.6W fixtures. The 6” GOOF RING increases the trim diameter to 8.67” and is ideal for covering mistakes or when the ceiling hole is larger than the fixture.
Also known as: 045079978485, DLNC6GOOF/R

Specifications

Type: Trim Ring
Light Technology: LED
Type: Trim Ring
Light Technology: LED

Customer Reviews

No reviews for this product
(0)