I/O Module, 16 Digital Outputs, Sourcing, 24VDC, 100mA

Item #: 1280398

Cat #: 5094-OB16

UPC: 191326328340

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 16 Digital Outputs, Sourcing, 24 Volt DC, 100mA

Overview

I/O Module, 16 Digital Outputs, Sourcing, 24 Volt DC, 100mA
Our FLEX 5000™ I/O modules are a rugged and flexible distributed I/O solution, which allows you to choose your I/O to meet your operational needs. FLEX 5000 I/O enhances communication with 1 Gb EtherNet/IP™ connectivity, which offers higher speed and increased bandwidth. To provide flexibility in your network architecture, these modules includes 2 copper or 2 fiber ports (SFP) and support for DLR, Star, Linear, and PRP topologies.
Also known as: 191326328340, 5094-OB16

Specifications

Mounting: Chassis
Volts DC: 24
Type: I/O Module, Output
Mounting: Chassis
Type: I/O Module, Output
Volts DC: 24

Customer Reviews

No reviews for this product
(0)