4' LED Wraparound, 40K, 0-10V

Item #: 1280304

Cat #: 4WPLD4040C

UPC: 080083749676

Documents & Guides
4 ft. Low Profile Linear LED Wrap, 4000 Lumens, 4000K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 ft. Low Profile Linear LED Wrap, 4000 Lumens, 4000K, 0-10V Dimming
WPLD series is a versatile LED wraparound series with a streamlined low profile design that displays uniform, soft light at up to 60% energy savings over fluorescent light sources. Mounting slots allow for installation directly into the junction box with 100 of rotational freedom. The WPLD series is an excellent choice for light commercial, retail or residential applications. Ideal for new construction or simple fluorescent replacement in basements, kitchens, home office, garages, or bonus rooms.
Also known as: 080083749676, 4WPLD4040C

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 39
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)