Breaker, 25A, 3P, 480Y/277VAC

Item #: 12803

Cat #: 1489-A3D250

UPC: 781180897085

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Circuit Breaker, 3-Pole, Trip Curve D, 25 Amp, 277 VAC

Overview

Circuit Breaker, 3-Pole, Trip Curve D, 25 Amp, 277 VAC
Also known as: 781180897085, 1489-A3D250

Specifications

Poles: 3
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve D
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 14 kA
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)