Drive, Adjustable Frequency, 11A, 5.5KW, 7.5HP, 480VAC

Item #: 128029

Cat #: 20AD011F0AYNANC0

UPC: 820919204623

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 11 Amp, 5.5 Kilowatt, 7.5 Horse Power, 480 Volt AC,Flange Mount

Overview

Drive, PowerFlex 70, Adjustable Frequency, 11 Amp, 5.5 Kilowatt, 7.5 Horse Power, 480 Volt AC,Flange Mount
Also known as: 820919204623, 20AD011F0AYNANC0

Specifications

Phase: 3
Volts AC: 480
Mounting: Flange
Type: AC, Drive
Amps: 11
Horsepower: 7.500
Phase: 3
Mounting: Flange
Amps: 11
Volts AC: 480
Type: AC, Drive
Horsepower: 7.500

Customer Reviews

No reviews for this product
(0)