Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 17W, 120-277V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1150, CRI: 90, Color Temperature: 3000K, Beam Angle: FL 40º, Rated Average Life: 40,000 Hrs. Suitable for use in totally enclosed fixtures. 17W Replaces 120W Halogen
Overview
Dimmable LED Lamp, 17W, 120-277V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1150, CRI: 90, Color Temperature: 3000K, Beam Angle: FL 40º, Rated Average Life: 40,000 Hrs. Suitable for use in totally enclosed fixtures. 17W Replaces 120W Halogen
Also known as: 672713581529, 17PAR38DIM/930SP15
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 1150 |
Wattage: | 17 |
Color Rendering Index (CRI): | 90 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1150 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Angle: | 40° |
Base: | Medium Screw (E26) |
Wattage: | 17 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)