Locking Plug, 30A, 250V, 2P3W, Wetguard

Item #: 1280088

Cat #: 28W48-B

UPC: 078477598764

Sign In or Register to view pricing and more.
30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Black.

Overview

30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Black.
30 Amp, 250 Volt, 2-Pole, 3-Wire, Wetguard Locking Plug, Grounding, Industrial Spec Grade, Black
Also known as: 078477598764, 28W48-B

Specifications

Type: Grounding, Plug, Wet Gaurd
Color: Black
Amps: 30
Volts AC: 250
NEMA Configuration: L6-30P
Material: Thermoplastic Vulcanizate (TPV)
Type: Grounding, Plug, Wet Gaurd
Amps: 30
NEMA Configuration: L6-30P
Color: Black
Volts AC: 250
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)