30 Amp, 250 Volt, NEMA L6-30R Connector

Item #: 1280086

Cat #: 29W48-B

UPC: 078477598757

Sign In or Register to view pricing and more.
30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Black.

Overview

30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Black.
30 Amp, 250 Volt, 2-Pole, 3-Wire, Wetguard Locking Connector, Grounding, Industrial Spec Grade, Black
Also known as: 078477598757, 29W48-B

Specifications

Type: Grounding, Wet Gaurd
Color: Black
Amps: 30
Volts AC: 240
NEMA Configuration: L6-30R
Material: Thermoplastic Vulcanizate (TPV)
Type: Grounding, Wet Gaurd
Amps: 30
NEMA Configuration: L6-30R
Color: Black
Volts AC: 240
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)