Diode Supply Unit, 960A, 503kW, Frame D4, 6/12 Pulse

Item #: 1280080

Cat #: ACS800-704-0910-7

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Diode Supply Unit, 960A, 503kW, 400 - 500 - 690 Volt AC/DC, Frame D4, 6/12 Pulse

Overview

Diode Supply Unit, 960A, 503kW, 400 - 500 - 690 Volt AC/DC, Frame D4, 6/12 Pulse
Also known as: ACS800-704-0910-7

Specifications

Phase: 3
Mounting: Chassis
Amps: 960
Type: Diode Supply Unit
Family / Style: ACS800
Volts AC Range: 400 - 690
Phase: 3
Amps: 960
Family / Style: ACS800
Mounting: Chassis
Type: Diode Supply Unit
Volts AC Range: 400 - 690

Customer Reviews

No reviews for this product
(0)