2'x4' LED Flat Panel, 5K

Item #: 1280079

Cat #: 65-326

UPC: 045923453267

Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel -50W- 2 ft. x 4 ft.- 5000K - 120-277V

Overview

LED Flat Panel -50W- 2 ft. x 4 ft.- 5000K - 120-277V
Also known as: 045923453267, 65-326

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 5139
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC: 100 - 277
Light Technology: LED
Lumens: 5139
Width: 24 in, 2 ft
Wattage: 50
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)