LED Troffer, 2x4, 30 Watt, 4000 Lumen, 3500K, 120-277V

Item #: 1280077
Cat #: 24CZ-LD5-40SE-UNV-EL14W-L935-A3/8-3/18G-
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x4, 30 Watt, 4000 Lumen, 3500K, 120-277 Volt, Battery Back-Up installed

Overview

LED Troffer, 2x4, 30 Watt, 4000 Lumen, 3500K, 120-277 Volt, Battery Back-Up installed
Also known as: 24CZ-LD5-40SE-UNV-EL14W-L935-A3/8-3/18G-

Specifications

Width: 24 in, 2 ft
Wattage: 30
Lumens: 4000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: Emergency Backup
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 30
Length: 4 ft, 48 in
Type: Emergency Backup
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)