LED Troffer, 2x4, 30 Watt, 4000 Lumen, 4000K, 120-277V

Item #: 1280075

Cat #: 24CZ-LD5-40SE-UNV-L935-A3/8-4/18GDIM-CD1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x4, 30 Watt, 4000 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 3/8" Flex with 0-10V Dimming Leads

Overview

LED Troffer, 2x4, 30 Watt, 4000 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 3/8" Flex with 0-10V Dimming Leads
Also known as: 24CZ-LD5-40SE-UNV-L935-A3/8-4/18GDIM-CD1

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Lumens: 4000
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Lumens: 4000
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)