
2 PC. Adjustable Wrench Set 6" & 10"
Item #: 1279906
Cat #: 48-22-7400
UPC: 045242358823
Documents & Guides
2 PC. Adjustable Wrench Set 6" & 10", Proprietary Adjustment Screw - Jaws Won't Back Off, Chrome Plated For Rust Protection and Durability
Sign In or Register to view pricing and more.
Overview
2 PC. Adjustable Wrench Set 6" & 10", Proprietary Adjustment Screw - Jaws Won't Back Off, Chrome Plated For Rust Protection and Durability
The 2 pc. 6 in. and 10 in. adjustable wrench set has been designed from the ground up to offer maximum productivity to the professional user. The adjustable wrenches feature a proprietary adjustment screw for jaws that won’t back off. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms, and is chrome plated for rust protection and maximum tool life. The wrench’s parallel jaw design won’t slip or damage finish surfaces, and a tether-ready handle loop makes the Milwaukee 48-22-7400 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all adjustable wrenches.
Also known as: 045242358823, 48-22-7400
Specifications
Length: | 6 in , 10 in |
Type: | Adjustable Wrench |
Length: | 6 in , 10 in |
Type: | Adjustable Wrench |
Customer Reviews
No reviews for this product
(0)