11in1 Screwdriver SQ

Item #: 1279904

Cat #: 48-22-2761

UPC: 045242508082

Sign In or Register to view pricing and more.
Documents & Guides
11in1 Screwdriver SQ, Includes: (1) Phillips #1 (1) Phillips #2 (1) Slotted 1/4" (1) Slotted 3/16" (1) Square #1 (1) Square #2 (1) Torx® #10 (1) Torx® #15 (1) 1/4" Nut Driver (1) 3/8" Nut Driver

Overview

11in1 Screwdriver SQ, Includes: (1) Phillips #1 (1) Phillips #2 (1) Slotted 1/4" (1) Slotted 3/16" (1) Square #1 (1) Square #2 (1) Torx® #10 (1) Torx® #15 (1) 1/4" Nut Driver (1) 3/8" Nut Driver
The 11-in-1 screwdriver includes the 8 bits and 3 nut drivers most requested by professionals. The bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets, and other common job site fixtures.
Also known as: 045242508082, 48-22-2761

Specifications

Length: 10 in
Width: 1.600 in
Height: 3.90 in
Length: 10 in
Height: 3.90 in
Width: 1.600 in

Customer Reviews

No reviews for this product
(0)