Accessplus 48x24x30 Wdw Blk

Item #: 127974

Cat #: EWMW482430

UPC: 783510178673

Documents & Guides
AccessPlus Double-Hinge, Type 1, 48.00x24.00x30.00, Black, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

AccessPlus Double-Hinge, Type 1, 48.00x24.00x30.00, Black, Steel
AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-in. rack-mount equipment. The cabinet has three components: front door, center section and wall section.
Also known as: 783510178673, EWMW482430

Specifications

Size: 26RMU
IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Mounting: Wall
Height: 48.030 in
Width: 23.620 in
Depth: 30.010 in
Size: 26RMU
Color: Black
Mounting: Wall
Width: 23.620 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 48.030 in
Depth: 30.010 in

Customer Reviews

No reviews for this product
(0)