LED Wallpack, 28 Watt, 3450 Lumen, 5000K, 120-277V

Item #: 1279708

Cat #: TWR1-LED-P2-50K-MVOLT-PE-DDBTXD

UPC: 191723691474

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 28 Watt, 3450 Lumen, 5000K, 80 CRI, 120-277 Volt, Photo Control, Textured Dark Bronze Finish

Overview

LED Wallpack, 28 Watt, 3450 Lumen, 5000K, 80 CRI, 120-277 Volt, Photo Control, Textured Dark Bronze Finish
Also known as: 191723691474, TWR1-LED-P2-50K-MVOLT-PE-DDBTXD

Specifications

Type: Wallpack, Photocell
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 28
Lumens: 3450
Light Technology: LED
Type: Wallpack, Photocell
Color Temperature: 5000 (Bright White)
Wattage: 28
Light Technology: LED
Color: Dark Bronze
Volts AC: 120, 277
Lumens: 3450

Customer Reviews

No reviews for this product
(0)