Arc Flash Pro-Wear Kit - Size: XX-Large

Item #: 127956

Cat #: SK40-2XL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Arc Flash Pro-Wear Kit, Includes: Coat, Bib Overalls, PRO-HOOD (TM) Hard Hat, Safety Glasses, Storage Bag, Garment Style: Coat, Bib Overall With Hood, Size: XX-Large, Color: Gray, Arc Rating: 40 Cal/cm², Length: 32", Chest Size: 50"-52", Waist Size: 44"-4

Overview

Arc Flash Pro-Wear Kit, Includes: Coat, Bib Overalls, PRO-HOOD (TM) Hard Hat, Safety Glasses, Storage Bag, Garment Style: Coat, Bib Overall With Hood, Size: XX-Large, Color: Gray, Arc Rating: 40 Cal/cm², Length: 32", Chest Size: 50"-52", Waist Size: 44"-4
Also known as: SK40-2XL

Specifications

Color: Gray
Size: 2XL
Color: Gray
Size: 2XL

Customer Reviews

No reviews for this product
(0)