Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 48" x 36" x 16"

Item #: 127948

Cat #: A48H3616SSLP3PT

UPC: 783510143244

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 48 Inch x 36 Inch x 16 Inch

Overview

Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 48 Inch x 36 Inch x 16 Inch
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 48 Inch x 36 Inch x 16 Inch
Also known as: 783510143244, A48H3616SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 16 in
Mounting: Surface
Height: 48 in
Material: Stainless Steel
Width: 48 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Depth: 16 in
Height: 48 in
Width: 48 in

Customer Reviews

No reviews for this product
(0)