32" LED Undercabinet Fixture

Item #: 1279458

Cat #: 3LC2-32-DB

UPC: 714176013688

Sign In or Register to view pricing and more.
Documents & Guides
32" LED Under Cabinet Fixture, Micro switch on housing can be set to 2700K, 3000K or 4000K, Wattage: 16.8W, Lumens: up to 1088Lm, Voltage: 120V, CRI: 80+ (2700K) / 90+ (3000K / 4000K), Rated Life Average: 35,500 Hours, Dimmable with most CL and ELV dimmers, Color: Dark Bronze, c/ETL/us Listed, dry locations.

Overview

32" LED Under Cabinet Fixture, Micro switch on housing can be set to 2700K, 3000K or 4000K, Wattage: 16.8W, Lumens: up to 1088Lm, Voltage: 120V, CRI: 80+ (2700K) / 90+ (3000K / 4000K), Rated Life Average: 35,500 Hours, Dimmable with most CL and ELV dimmers, Color: Dark Bronze, c/ETL/us Listed, dry locations.
Also known as: 714176013688, 3LC2-32-DB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Color: Dark Bronze
Volts AC: 120
Length: 32 in
Light Technology: LED
Wattage: 16.800
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Light Technology: LED
Color: Dark Bronze
Length: 32 in
Wattage: 16.800

Customer Reviews

No reviews for this product
(0)