Undercabinet Light, LED, 24", 14W, 120V, Dark Bronze

Item #: 1279457

Cat #: 3LC2-24-DB

UPC: 714176013671

Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, LED, 14 Watt, 120 Volt, Lumens: 810, Selectable Color Temperature: 2400K/3000K/4000K, Length: 24 Inch, Color: Dark Bronze, White Acrylic Diffuser

Overview

Undercabinet Light, LED, 14 Watt, 120 Volt, Lumens: 810, Selectable Color Temperature: 2400K/3000K/4000K, Length: 24 Inch, Color: Dark Bronze, White Acrylic Diffuser
Switchable CCT capability allows you to conveniently choose 2700K, 3000K, or 4000K color temperature.
Also known as: 714176013671, 3LC2-24-DB, Xenon

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White)
Color: Dark Bronze
Volts AC: 120
Color Rendering Index (CRI): 80+
Length: 24 in
Lumens: 925
Wattage: 14.700
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White)
Volts AC: 120
Length: 24 in
Wattage: 14.700
Color: Dark Bronze
Color Rendering Index (CRI): 80+
Lumens: 925

Customer Reviews

No reviews for this product
(0)