Undercabinet Light, LED, 16", 12.8W, 120V, Dark Bronze

Item #: 1279455

Cat #: 3LC2-16-DB

UPC: 714176013664

Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, LED, 12.8 Watt, 120 Volt, Lumens: 690, Selectable Color Temperature: 2400K/3000K/4000K, Length: 16 Inch, Color: Dark Bronze, White Acrylic Diffuser

Overview

Undercabinet Light, LED, 12.8 Watt, 120 Volt, Lumens: 690, Selectable Color Temperature: 2400K/3000K/4000K, Length: 16 Inch, Color: Dark Bronze, White Acrylic Diffuser
Also known as: 714176013664, 3LC2-16-DB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2400 (Warm White)
Color: Dark Bronze
Volts AC: 120
Length: 16 in
Wattage: 12.800
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2400 (Warm White)
Volts AC: 120
Wattage: 12.800
Color: Dark Bronze
Length: 16 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)