Ladder Type Cable Tray, Aluminum, 18" Wide x 20' Long, 9" Rung Spacing

Item #: 1279409

Cat #: A9X1-18-240

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ladder Type Cable Tray, Aluminum, 18" Wide x 20' Long, 9" Rung Spacing

Overview

Ladder Type Cable Tray, Aluminum, 18" Wide x 20' Long, 9" Rung Spacing
Also known as: A9X1-18-240

Specifications

Length: 20 ft
Width: 18 in
Material: Aluminum
Length: 20 ft
Material: Aluminum
Width: 18 in

Customer Reviews

No reviews for this product
(0)