Ladder Type Cable Tray, Aluminum, 6" Rung Spacing, 36"W x 20' Long

Item #: 1279353

Cat #: A9X1-36-240

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ladder Type Cable Tray, Aluminum, 6" Rung Spacing, 36"W x 20' Long

Overview

Ladder Type Cable Tray, Aluminum, 6" Rung Spacing, 36"W x 20' Long
Also known as: A9X1-36-240

Specifications

Length: 20 ft
Width: 36 in
Height: 9 in
Material: Aluminum
Length: 20 ft
Height: 9 in
Width: 36 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)