Fiberglass Ladder Type Cable Tray, 9" High, 24" Wide, 20' Length

Item #: 1279352

Cat #: A9X1-24-240

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fiberglass Ladder Type Cable Tray, 9 Inch High x 24 Inch Wide x 20 Feet Long

Overview

Fiberglass Ladder Type Cable Tray, 9 Inch High x 24 Inch Wide x 20 Feet Long
Also known as: A9X1-24-240

Specifications

Width: 24 in
Length: 20 ft
Material: Fiberglass
Height: 9 in
Width: 24 in
Material: Fiberglass
Length: 20 ft
Height: 9 in

Customer Reviews

No reviews for this product
(0)