Fuse, Very Fast-Acting, Ceramic, 1/4" x 1-1/4", 10 Amp, 250V, RoHS

Item #: 127935

Cat #: GBB-10-R

UPC: 051712549882

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 10 Amp, Very Fast-Acting, Ceramic, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, RoHS

Overview

Fuse, 10 Amp, Very Fast-Acting, Ceramic, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, RoHS
The Eaton Bussmann fast-acting fuses with nickel-plated brass end caps, offer extremely fast-acting performance, that allows for protection of highly sensitive electronic circuitry.
Also known as: 051712549882, GBB-10-R

Specifications

Material: Ceramic
Length: 1 1/4 in
Amps: 10
Volts DC: 125
Diameter: 1/4 in
Volts AC: 250
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Material: Ceramic
Amps: 10
Diameter: 1/4 in
Speed: Very Fast Acting
Interrupt Rating AC: 10 kA
Length: 1 1/4 in
Volts DC: 125
Volts AC: 250
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)