Round Floor Box With Brass Cover, 15A (TR) Duplex Receptacle

Item #: 1279270

Cat #: PBR1-SPB

UPC: 784149406076

Documents & Guides
Round Floor Box With Brass Cover, 5-1/16 Inch Deep, 3-1/4 Inch Diameter, Includes 15 Amp (TR) Duplex Receptacle, Non-Metallic, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Round Floor Box With Brass Cover, 5-1/16 Inch Deep, 3-1/4 Inch Diameter, Includes 15 Amp (TR) Duplex Receptacle, Non-Metallic, Black
The Lew Electric PBR1-SPB is a round plastic floor box with brass cover. Inside the box you will find one 15 amp duplex power receptacle with tamper proof plugs. The cover features 2 screw plugs that provide quick access to your outlets in the box. The box that houses the receptacles is made out of a lightweight polymer construction that offers huge savings over traditional metal floor boxes. The box is easy to install and the adjustable wing clamp adds additional installation support when installed, there are 2 knockouts in the box to run your wire. The floor box is ETL listed for the USA and cETL listed for Canada installations, it also conforms to UL code 514C.
Also known as: 784149406076, PBR1-SPB

Specifications

Color: Black
Amps: 15
Material: Brass, Non-Metallic
Color: Black
Material: Brass, Non-Metallic
Amps: 15

Customer Reviews

No reviews for this product
(0)