SC STR SECTION 10X10X96 W/O KO

Item #: 1279174

Cat #: CWSC1096NK

UPC: 623980017259

Sign In or Register to view pricing and more.
Documents & Guides
SC STR SECTION 10X10X96 W/O KO

Overview

SC STR SECTION 10X10X96 W/O KO
Also known as: 623980017259, CWSC1096NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Length: 96 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Color: Gray
Length: 96 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)