LED Lamp, Dimmable, PAR20, 7 Watt, 120V, 5000K, 550 Lumen

Item #: 1279139

Cat #: LED7PAR20DIM850FL4013YGLWRP

UPC: 046135747779

Documents & Guides
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 81, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 74777*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 81, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 74777*
Also known as: 046135747779, LED7PAR20DIM850FL4013YGLWRP

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Lumens: 550
Wattage: 7
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Rendering Index (CRI): 81
Lumens: 550
Color Temperature: 5000 (Bright White)
Shape: PAR20 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)