Undercabinet Light, LED, 8", 6.4W, 120V, Dark Bronze

Item #: 1279102

Cat #: 3LC2-8-DB

UPC: 714176013657

Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, LED, 6.4 Watt, 120 Volt, Lumens: 340, Selectable Color Temperature: 2400K/3000K/4000K, Length: 8 Inch, Color: Dark Bronze, White Acrylic Diffuser

Overview

Undercabinet Light, LED, 6.4 Watt, 120 Volt, Lumens: 340, Selectable Color Temperature: 2400K/3000K/4000K, Length: 8 Inch, Color: Dark Bronze, White Acrylic Diffuser
Also known as: 714176013657, 3LC2-8-DB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2400 (Warm White), Selectable
Color: Dark Bronze
Volts AC: 120
Length: 8 in
Wattage: 6.400
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2400 (Warm White), Selectable
Volts AC: 120
Wattage: 6.400
Color: Dark Bronze
Length: 8 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)