MOLDED CASE CIRCUIT BRKR 480Y/277V 20A

Item #: 1279042

Cat #: BDA34020Y

UPC: 606481152360

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 20A
Also known as: 606481152360, BDA34020Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 277, 480Y
Amps: 20
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 20
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)