LED Vapor Tight Fixture, 4', 20W, 4000K, 120-277V, Gray

Item #: 1278840

Cat #: VAPOR1B/020UNVD840/48EC/GR/E

UPC: 046135600432

Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight Fixture, 4 Foot, 20 Watt, 2300 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Emergency Battery Backup, Gray Painted Finish *Sylvania Part # 60043*

Overview

LED Vapor Tight Fixture, 4 Foot, 20 Watt, 2300 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Emergency Battery Backup, Gray Painted Finish *Sylvania Part # 60043*
Also known as: 046135600432, VAPOR1B/020UNVD840/48EC/GR/E

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277, 240, 208
Wattage: 20
Color: Gray
Length: 4 ft
Lumens: 2300
Type: Luminaire
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 20
Length: 4 ft
Type: Luminaire
Dimmable: Yes
Volts AC: 120, 277, 240, 208
Color: Gray
Lumens: 2300
Light Technology: LED

Customer Reviews

No reviews for this product
(0)