6-Fiber (6-Simplex) ST SM Adapter Plate, Ceramic Sleeve
Item #:
1278776
Cat #:
UFE-B-06ST-C
UPC:
763474145300
Sign In or Register to view pricing and more.
Documents & Guides
6-Fiber (6-Simplex) ST SM Adapter Plate, Ceramic Sleeve
Overview
6-Fiber (6-Simplex) ST SM Adapter Plate, Ceramic Sleeve
Also known as: 763474145300, UFE-B-06ST-C
Specifications
Material: | Ceramic |
Type: | Singlemode |
Number of Ports: | 6 |
Connector Type: | ST |
Material: | Ceramic |
Number of Ports: | 6 |
Type: | Singlemode |
Connector Type: | ST |
Customer Reviews
No reviews for this product
(0)