
MC Cable, Aluminum Flex, (3) 300 Str Alum w/ Ground
Item #: 1278715
Cat #: MCAL3003003002STRWG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (3) 300 Str Alum, w/ 2 AWG Ground
Overview
MC Cable, Aluminum Flex, (3) 300 Str Alum, w/ 2 AWG Ground
Also known as: MCAL3003003002STRWG
Specifications
Conductors: | 3 |
Material: | Copper |
Gauge: | 300 |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Stranded |
Conductors: | 3 |
Gauge: | 300 |
Volts AC: | 600 |
Material: | Copper |
Jacket: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)