1/2 IN O/S NIP

Item #: 12786

Cat #: ON-50

UPC: 783126431001

Documents & Guides
Conduit Offset Nipple, Type Offset, Threaded Male, Trade Size 1/2 Inch, Length 1-5/8 Inch, Throat Type Non-Insulated, Material Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard NEMA FB-1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Offset Nipple, Type Offset, Threaded Male, Trade Size 1/2 Inch, Length 1-5/8 Inch, Throat Type Non-Insulated, Material Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard NEMA FB-1
Also known as: 783126431001, ON-50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)