4' 21W T8 LED Lamp, 40K

Item #: 1278593

Cat #: KT-LED21T8-48P2S-840-D-CP

UPC: 890949017524

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, Double Sided, 48 Inch, 21 Watt, 2500 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application

Overview

LED Sign Tube, Double Sided, 48 Inch, 21 Watt, 2500 Lumen, 4000K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Also known as: 890949017524, KT-LED21T8-48P2S-840-D-CP

Specifications

Lumens: 2500
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 21
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2500
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Wattage: 21
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)