M18™ 1/2" Impact Wrench Kit *OBSOLETE*

Item #: 1278530

Cat #: 2659-22

UPC: 045242319985

Sign In or Register to view pricing and more.
Documents & Guides
M18™ 1/2" Impact Wrench Kit with Pin Detent, Includes: (1) M18™ 1/2" Impact Wrench with Pin Detent (2659-20), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828), (1) Carrying Case & (1) Belt Clip ** OBSOLETE - NO LONGER AVAILABLE **

Overview

M18™ 1/2" Impact Wrench Kit with Pin Detent, Includes: (1) M18™ 1/2" Impact Wrench with Pin Detent (2659-20), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828), (1) Carrying Case & (1) Belt Clip ** OBSOLETE - NO LONGER AVAILABLE **
The M18™ cordless 1/2 in. Compact Impact Wrench is the most powerful 1/2 in. Compact Impact Wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 ipm and 183 ft-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 1/2 in. Compact Impact Wrench features a 1/2 in. pin-detent anvil for maximum socket retention, an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.
Also known as: 045242319985, 2659-22

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)